Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 0.593x0.107, Red, PK100
Mfr # HC-9.5ST R
Zoro # G1926041
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Wire Spring Clamp
- Finish Zinc-Plated
- Material Steel
- Color Red
- Thickness 0.107 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-9.5ST R
- Zoro # G1926041
- UPC # 848790038274
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.593 in |
Wire Diameter | 0.107 in |
Clamp Maximum Inside Diameter | 39/64 in |
Clamp Minimum Inside Diameter | 37/64 in |
Nominal Size | 19/32 in |
Details
Clamp Type | Single-Wire Spring Clamp |
Finish | Zinc-Plated |
Material | Steel |
Color | Red |
Thickness | 0.107 in |
Item | Hose Clamp |
Material Grade | SAE 1060/1075 |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
For Use On | Hose |
Description
Hose Clamp, Clamp Maximum Inside Diameter 39/64 in, Clamp Minimum Inside Diameter 37/64 in, Color Red, Finish Zinc-Plated, Material Steel, Wire Diameter 0.107 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 19/32 in, Material Grade SAE 1060/1075, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE 90 Degree Nozzle, 1/4In, PK20 (59878)
- SKF Single Row Ball Bearings (16006)
- DAYTON Motor Start Capacitor, 280-336 MFD, Round (6FLW4)
- YORK Motor, 1/4 HP, 115V, 1050 rpm, 1 Speed (S1-024-31949-000)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10, Metric Dia. Max.: 57 mm (6828)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-5/8In, SAE 762, PK10 (4175070)
- ZORO SELECT Hose Clamp, 7/8 to 1-1/4In, SAE 12, SS, PK10 (5312)
- ZORO SELECT Worm Gear Hose Clamp, SAE 8, PK10 (6708M70)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 1.86"ID, PK10 (HC-T-PA66-N)
- ZORO SELECT Clamp, Hose End (3LX79)
- CLAMPTITE Clamptite Tool (CLT05)
- Zoro Select Hose Fittings