Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 0.562x0.107, Ylw, PK100
Mfr # HC-9ST ZD
Zoro # G0515207
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Wire Spring Clamp
- Finish Zinc Dichromate
- Material Steel
- Thickness 0.107 in
- Clamping Dia. 0.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-9ST ZD
- Zoro # G0515207
- UPC # 848790038281
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.562 in |
Clamping Diameter | 35/64 in - 37/64 in |
Clamp Minimum Inside Diameter | 35/64 in |
Clamp Maximum Inside Diameter | 37/64 in |
Nominal Size | 9/16 in |
Wire Diameter | 0.107 in |
Details
Clamp Type | Single-Wire Spring Clamp |
Finish | Zinc Dichromate |
Material | Steel |
Item | Hose Clamp |
Thickness | 0.107 in |
Type | Spring Clamp |
Color | Yellow |
Clamp Material | Zinc Dichromate Steel |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
For Use On | Hose |
Material Grade | SAE 1060/1075 |
Description
Hose Clamp, Clamp Maximum Inside Diameter 37/64 in, Clamp Minimum Inside Diameter 35/64 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.107 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 9/16 in, Material Grade SAE 1060/1075, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16880 (04Z-58C)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 1/2 NPT (1/2 FC410 36)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (HCFU209-28)
- NTN Radial Ball Bearing, Open, 40mm Bore Dia (6308C3)
- ZORO SELECT Hose Clamp, 2-5/8 to 2-15/16In, SAE263, PK5 (300110263)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-5/8In, SAE 762, PK10 (4575070)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10, Hose Clamp Install Torque: 35 in-lb (6706-5)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5410)
- ZORO SELECT Hose Clamp, Dia 1.500x 0.162, Ylw, PK25 (HC-24ST ZD)
- ZORO SELECT Hose Clamp, 1-3/4 to 2 In, SAE 175, SS, PK5 (300110175)
- BANJO 2" Full Port Manifold Clamp (FC220)
- Zoro Select Hose Fittings