Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 0.468x0.087, Ylw, PK100
Mfr # HC-7.5ST ZD
Zoro # G0608011
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Wire Spring Clamp
- Finish Zinc Dichromate
- Material Steel
- Color Yellow
- Thickness 0.087 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-7.5ST ZD
- Zoro # G0608011
- UPC # 848790038236
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.468 in |
Nominal Size | 15/32 in |
Wire Diameter | 0.087 in |
Clamp Minimum Inside Diameter | 7/16 in |
Clamping Diameter | 7/16 in - 15/32 in |
Clamp Maximum Inside Diameter | 15/32 in |
Details
Clamp Type | Single-Wire Spring Clamp |
Finish | Zinc Dichromate |
Material | Steel |
Color | Yellow |
Thickness | 0.087 in |
Item | Hose Clamp |
Type | Spring Clamp |
Material Grade | SAE 1060/1075 |
Clamp Material | Zinc Dichromate Steel |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
For Use On | Hose |
Description
Hose Clamp, Clamp Maximum Inside Diameter 15/32 in, Clamp Minimum Inside Diameter 7/16 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.087 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 15/32 in, Material Grade SAE 1060/1075, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (288-372)
- PRIMEFIT 3/8" x 500Ft PVC Air Hose Reel (PVC385003R)
- SPEEDAIRE O-Ring, 27.94x5.33 (TTR4410206G)
- EATON Variable Freq Drive, 20 HP, 31A, 380-500VAC (DG1-34031FB-C21C)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5Y028)
- ZORO SELECT Hose Clamp, Dia 1.250x 0.152, Red, PK25 (HC-20ST R)
- ZORO SELECT Hose Clamp, Nylon, Max 2.125 In, PK10 (22HC1875B)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10, Hose Clamp Install Torque: 35 in-lb (6328)
- ZORO SELECT Worm Gear Hose Clamp, SAE 16, PK10 (6716M70)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716-5)
- VELVAC Turbo "V" Clamp 3.21" (022478)
- Zoro Select Hose Clamps