Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 0.437x0.087, Grn, PK100
Mfr # HC-7ST G
Zoro # G2706532
product price: $14.15
/pk 100, $0.14/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Wire Spring Clamp
- Finish Zinc-Plated
- Material Steel
- Color Green
- Type Spring Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-7ST G
- Zoro # G2706532
- UPC # 848790038243
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.437 in |
Wire Diameter | 0.087 in |
Clamping Diameter | 7/16 in - 7/16 in |
Nominal Size | 7/16 in |
Clamp Minimum Inside Diameter | 7/16 in |
Clamp Maximum Inside Diameter | 7/16 in |
Details
Clamp Type | Single-Wire Spring Clamp |
Finish | Zinc-Plated |
Material | Steel |
Color | Green |
Type | Spring Clamp |
Item | Hose Clamp |
Thickness | 0.087 in |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
Clamp Material | Zinc-Plated Steel |
For Use On | Hose |
Material Grade | SAE 1060/1075 |
Description
Hose Clamp, Clamp Maximum Inside Diameter 7/16 in, Clamp Minimum Inside Diameter 7/16 in, Color Green, Finish Zinc-Plated, Material Steel, Wire Diameter 0.087 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 7/16 in, Material Grade SAE 1060/1075, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (MSF-16)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (03018ET3E286T-W22)
- GLOBAL G2SC-218-B Two-Piece Clamping Collar (G2SC-218-B)
- FESTO Profile Cylinder DNC-11/4"-1"-PPV (DNC-11/4"-1"-PPV)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6756170)
- ZORO SELECT Hose Clamp, Black, 0.181" W, PK50 (HC-B-PA66-BK)
- ZORO SELECT Hose Clamp, Nylon, Max 1.610 In, PK10 (22HC1406)
- ZORO SELECT Hose Clamp, 3-5/8 to 3-15/16In, SAE363, PK5 (300110363)
- ZORO SELECT Hose Clamp, 7-1/4 to 7-9/16In, SAE 725, PK5 (300110725)
- ZORO SELECT Hose Clamp, 2-5/16 to 4-1/2In, SAE 64, PK10 (6864)
- X1 TOOLS 3/4 Hose Clamp 4 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x4)
- Zoro Select Hose Clamps