Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 0.250x0.062, Grn, PK100
Mfr # HC-4ST G
Zoro # G1952815
original price:
$11.75
9% off
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc-Plated
- Material Steel
- Color Green
- Thickness 0.062 in
- Type Single Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-4ST G
- Zoro # G1952815
- UPC # 848790038182
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.25 in |
Clamp Maximum Inside Diameter | 1/4 in |
Nominal Size | 1/4 in |
Clamping Diameter | 1/4 in - 1/4 in |
Wire Diameter | 0.062 in |
Clamp Minimum Inside Diameter | 1/4 in |
Details
Finish | Zinc-Plated |
Material | Steel |
Color | Green |
Thickness | 0.062 in |
Type | Single Wire |
Item | Hose Clamp |
Material Grade | SAE 1060/1075 |
Clamp Material | Zinc-Plated Steel |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
For Use On | Hose |
Description
Hose Clamp, Clamp Maximum Inside Diameter 1/4 in, Clamp Minimum Inside Diameter 1/4 in, Color Green, Finish Zinc-Plated, Material Steel, Wire Diameter 0.062 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 1/4 in, Material Grade SAE 1060/1075, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Mc1-Vm, Mc Series Assembly Kit, Includes 2 Male Screws, 1 O-Ring #2068. (MC1-VM)
- BESTORQ Aftermarket SIMPLICITY 1650502SM Replacement Belt, 4LK460 (4LK460)
- NSK NSK-6208ZZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6208ZZC3 (6208ZZC3)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (100-1SS X 10FT)
- ZORO SELECT Hose Clamp, 7-1/4 to 7-9/16In, SAE 725, PK5 (300110725)
- ZORO SELECT Hose Clamp, Nylon, Max 1.610 In, PK10 (22HC1406B)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/4 In, SAE 44, PK10 (360030044070)
- ZORO SELECT Hose Clamp, 2 to 5 In, SAE 72, SS, PK10 (5872)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-50-SC-PA12-BK)
- ZORO SELECT Hose Clamp, 1-5/16 to 1-7/8In, SAE 22, PK10 (360030022070)
- ZORO SELECT Hose Clamp, Dia 0.625x0.107, Grn, PK100 (HC-10ST G)
- Zoro Select Hose Fittings