Shop All Hose Clamps
Zoro Select
Hose Clamp, Black, 0.358" W, PK25
Mfr # HC-U-PA66-BK
Zoro # G1724350
product price: $11.45
/pk 25, $0.46/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Width 0.358 in
- Thickness 0.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-U-PA66-BK
- Zoro # G1724350
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.358 in |
Clamping Dia. | 1.866 to 2.012 in |
Clamp Maximum Inside Diameter | 1.98 in |
Clamping Diameter | 1.82 in - 1.98 in |
Clamp Minimum Inside Diameter | 1.82 in |
Band Width | 0.35 in |
Head Height | 0.56 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Thickness | 0.083 in |
Item | Hose Clamp |
Standards | RoHS Compliant |
Color | Black |
Type | Snap-On Clamp |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Band Thickness | 0.083 in |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Description
Hose Clamp, Band Thickness 0.083 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 1.98 in, Clamp Minimum Inside Diameter 1.82 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.56 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-DLB-108, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.5" Bore Dia. (128710)
- SPEEDAIRE Switch, Pressure (P14202A)
- DYNABRADE Front End Plate (01478)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CT021K)
- ZORO SELECT Hose Clamp, Nylon, Max 0.468 In, PK10 (22HC0406)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710-5)
- ZORO SELECT Hose Clamp, Nylon, Max 1.610 In, PK10 (22HC1406B)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10 (5328)
- ZORO SELECT Worm Gear Hose Clamp, SAE 16, PK10 (6716M70)
- ZORO SELECT Hose Clamp, Black, 0.165" W, PK50 (HC-A-PA66-BK)
- ZORO SELECT Hose Clamp, Dia 1.500x 0.162, Ylw, PK25 (HC-24ST ZD)
- Zoro Select Hose Fittings