Shop All Hose Clamps
Zoro Select
Hose Clamp, Black, 0.358" W, PK10
Mfr # HC-75-PA66-BK
Zoro # G1724649
product price: $7.39
/pk 10, $0.74/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Standards RoHS Compliant
- Width 0.358 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-75-PA66-BK
- Zoro # G1724649
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.358 in |
Clamping Dia. | 2.941 to 3.169 in |
Head Height | 0.66 in |
Clamp Maximum Inside Diameter | 3.15 in |
Clamping Diameter | 2.92 in - 3.15 in |
Clamp Minimum Inside Diameter | 2.92 in |
Band Width | 0.37 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Standards | RoHS Compliant |
Item | Hose Clamp |
Type | Snap-On Clamp |
Thickness | 0.102 in |
Color | Black |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 255 Degrees F |
Reusable Clamp | Yes |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Band Thickness | 0.099 in |
Tooth Grip Type | Double |
Description
Hose Clamp, Band Thickness 0.099 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 3.15 in, Clamp Minimum Inside Diameter 2.92 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.66 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 45" (A45)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 12 in Stroke, Round Body Double Acting (NCDMC106-1200)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15949)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (5416)
- ZORO SELECT Hose Clamp, 2-1/4 to 2-9/16In, SAE 225, PK5 (300110225)
- ZORO SELECT Worm Gear Hose Clamp, 5/16 in - 7/8 in, 300 Stainless Steel, 6 SAE Number, 10 Pack (6203)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5210070)
- ZORO SELECT Hose Clamp, Nylon, Max 0.780 In, PK10 (22HC0672)
- ZORO SELECT Hose Clamp, 3-1/16 to 4 In, SAE 56, SS, PK10 (5356)
- ZORO SELECT Hose Clamp, 5/16 to 5/8 in Clamping Diameter, SAE 4, 300 Stainless Steel, 10 Pack (1A527)
- Zoro Select Hose Clamps