Shop All Hose Clamps
Zoro Select
Hose Clamp, Black, 0.358" W, PK10
Mfr # HC-70-PA66-BK
Zoro # G1724490
product price: $6.59
/pk 10, $0.66/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Width 0.358 in
- Clamping Dia. 2.756 to 2.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-70-PA66-BK
- Zoro # G1724490
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.358 in |
Clamping Dia. | 2.756 to 2.969 in |
Band Width | 0.37 in |
Clamping Diameter | 2.77 in - 2.97 in |
Head Height | 0.6 in |
Clamp Minimum Inside Diameter | 2.77 in |
Clamp Maximum Inside Diameter | 2.97 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Type | Snap-On Clamp |
Thickness | 0.102 in |
Standards | RoHS Compliant |
Color | Black |
Item | Hose Clamp |
Tooth Grip Type | Double |
Band Thickness | 0.102 in |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Reusable Clamp | Yes |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 255 Degrees F |
Description
Hose Clamp, Band Thickness 0.102 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 2.97 in, Clamp Minimum Inside Diameter 2.77 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.6 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Motor 3 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 182TC Frame, TENV (Y541A)
- IGUS IGUS TW-01-20 DryLin-T Polymer-Lined Profile Guide - Size 20 (TW-01-20)
- MILTON INDUSTRIES BODY HI FLO V-STYLE AMV 3/8" MNPT BRAS (MI767)
- DEUBLIN Union 5/8-18 Unf RH (17-025-012)
- ZORO SELECT Hose Clamp Assortment, Industrial, SS (99903-1680-070)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-L-PA66-N)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.41"ID, PK20 (HC-BB-PA66-N)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (62M10)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (670040096)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5228070)
- BREEZE Ideal Tridon 9/16 in. 1-1/16 in. SAE 10 Silver Hose Clamp Stainless Steel Band (625010551)
- Zoro Select Hose Fittings