Shop All Hose Clamps
Zoro Select
Hose Clamp, Black, 0.272" W, PK50
Mfr # HC-G-PA66-BK
Zoro # G1724682
product price: $12.25
/pk 50, $0.25/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Thickness 0.083 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-G-PA66-BK
- Zoro # G1724682
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.272 in |
Clamping Dia. | 0.665 to 0.752 in |
Head Height | 0.5 in |
Clamp Minimum Inside Diameter | 0.67 in |
Clamp Maximum Inside Diameter | 0.76 in |
Band Width | 0.28 in |
Clamping Diameter | 0.67 in - 0.76 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Thickness | 0.083 in |
Standards | RoHS Compliant |
Item | Hose Clamp |
Color | Black |
Type | Snap-On Clamp |
Reusable Clamp | Yes |
Minimum Operating Temperature | -40 Degrees F |
Tooth Grip Type | Double |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Band Thickness | 0.083 in |
Description
Hose Clamp, Band Thickness 0.083 in, Band Width 0.28 in, Clamp Maximum Inside Diameter 0.76 in, Clamp Minimum Inside Diameter 0.67 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.5 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60Q28)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06MP HEX NIPPLE-SS (SS-5404-06-06-FG)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-50-31)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6740170)
- ZORO SELECT Hose Clamp, 2-1/4 to 4-1/4 In, SAE 60, PK10 (670040060)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-100-WG-PA12-BK)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6756170)
- ZORO SELECT Clamp, Double Bolt (3LZ32)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (62M20)
- HERITAGE Hose Clamp, Mini, SAE #4 ZC/SS (HCMN-P43-004-3125)
- Zoro Select Hose Clamps