Shop All Hose Clamps
Zoro Select
Hose Clamp, Black, 0.165" W, PK50
Mfr # HC-A-PA66-BK
Zoro # G1724174
product price: $8.55
/pk 50, $0.17/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Width 0.165 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-A-PA66-BK
- Zoro # G1724174
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.165 in |
Clamping Dia. | 0.220 to 0.256 in |
Clamp Minimum Inside Diameter | 0.21 in |
Head Height | 0.33 in |
Clamp Maximum Inside Diameter | 0.25 in |
Band Width | 0.16 in |
Clamping Diameter | 0.21 in - 0.25 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Item | Hose Clamp |
Color | Black |
Thickness | 0.055 in |
Standards | RoHS Compliant |
Type | Snap-On Clamp |
Band Thickness | 0.055 in |
Reusable Clamp | Yes |
Tooth Grip Type | Double |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Description
Hose Clamp, Band Thickness 0.055 in, Band Width 0.16 in, Clamp Maximum Inside Diameter 0.25 in, Clamp Minimum Inside Diameter 0.21 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.33 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356210SC)
- CLIMAX METAL PRODUCTS 1C-187 One-Piece Clamping Collar (1C-187)
- REELCRAFT Grounding W/Nyln Cable, Hand Crank, 100Ft (GHC3100 N)
- BESTORQ 3VX540 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX540)
- ZORO SELECT Hose Clamp, Dia 0.468x0.087, Ylw, PK100 (HC-7.5ST ZD)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-5/8In, SAE 262, PK10, Screw Size: 3/8 in (4125070)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (5280070)
- ZORO SELECT Hose Clamp, Dia 0.312x0.062, Red, PK100 (HC-5ST R)
- ZORO SELECT Snap-Hose Clamp, Black, 0.34"Max ID, PK50 (HC-AA-PA66-BK)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6336)
- VELVAC Slotted Clamp 7/16 - 25/32 (022306)
- Zoro Select Hose Clamps