Shop All Hose Clamps
Zoro Select
Hose Clamp, 9/16 to 1-3/4 In, SAE 20, PK10
Mfr # 5620
Zoro # G2916356
original price:
$12.29
8% off
new price: $11.19
/pk 10, $1.12/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5620
- Zoro # G2916356
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 3/4 in |
Min. Clamp Dia. | 3/4 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Min. | 19 mm |
Metric Dia. Max. | 44.45 mm |
Screw Size | 5/16 in |
Clamping Diameter | 3/4 in - 1 3/4 in |
Band Width | 9/16 in |
Band Length | 0.56 in |
Hex Size | 5/16 in |
Clamp Minimum Inside Diameter | 3/4 in |
Clamp Maximum Inside Diameter | 1 3/4 in |
For Maximum Outside Diameter | 1 3/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Minimum Inside Diameter 3/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 3/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 20, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Hose End, Type: 2 Bolt (3LZ20)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00712XT3E254T)
- DYNABRADE Open-End Wrench, 14 mm (95262)
- TOMPKINS Hydraulic Fitting-Steel12MJ-06MOR (6400-12-06)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-5/8In, SAE 662, PK10 (4165070)
- ZORO SELECT Clamp, Hose End (3LX79)
- ZORO SELECT Worm Gear Hose Clamp, SAE 306, PK100 (4830670)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (670040052)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4130070)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10, Band Slots: Rectangular (6732-5)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10, Thickness: 0.023 in (5Y048)
- Zoro Select Hose Fittings