Shop All Hose Clamps
Zoro Select
Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10
Mfr # 4590070
Zoro # G4489703
original price:
$81.90
23% off
new price: $62.49
/pk 10, $6.25/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4590070
- Zoro # G4489703
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 9 1/8 in |
Min. Clamp Dia. | 8 1/4 in |
Hose Clamp Band Width | 5/8 in |
Metric Dia. Min. | 210 mm |
Screw Size | 3/8 in |
Metric Dia. Max. | 232 mm |
Hex Size | 3/8 in |
Clamping Diameter | 8 1/4 in - 9 1/8 in |
For Maximum Outside Diameter | 9 1/8 in |
Band Width | 5/8 in |
Clamp Maximum Inside Diameter | 9 1/8 in |
Clamp Minimum Inside Diameter | 8 1/4 in |
Band Length | 0.63 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 9 1/8 in, Clamp Minimum Inside Diameter 8 1/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 9 1/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 912, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 3/8 NPT RH (17-025-041)
- DIXON Air King Universal Hose End Coupling, 3/4 in, MNPT, Iron, Domestic (AM7)
- BESTORQ Cogged Belt, 65 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX650)
- ENERPAC Hydraulic Lifting Set, 5 t, 11 pc (MLP5)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5228070)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-1/16In, SAE 575, PK5 (300110575)
- ZORO SELECT Hose Clamp, LCS, Dia 24mm x 1.3mm, PK10 (CTB-24ST FK)
- ZORO SELECT Surelock Clamp, 9/16"W, 14 1/16"ID (4830671)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-5/8In, SAE 662, PK10 (4565070)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6712-5)
- AU-VE-CO PRODUCTS 9/16-1-1/16#10M HOSE CLAMP 10PK (AV5347)
- Zoro Select Hose Fittings