Shop All Hose Clamps
Zoro Select
Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10
Mfr # 4190070
Zoro # G4490026
original price:
$73.27
23% off
new price: $55.99
/pk 10, $5.60/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4190070
- Zoro # G4490026
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 9 1/8 in |
Min. Clamp Dia. | 8 1/4 in |
Hose Clamp Band Width | 5/8 in |
Screw Size | 3/8 in |
Metric Dia. Min. | 210 mm |
Metric Dia. Max. | 232 mm |
For Maximum Outside Diameter | 9 1/8 in |
Clamp Minimum Inside Diameter | 8 1/4 in |
Band Length | 0.63 in |
Hex Size | 3/8 in |
Band Width | 5/8 in |
Clamp Maximum Inside Diameter | 9 1/8 in |
Clamping Diameter | 8 1/4 in - 9 1/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 9 1/8 in, Clamp Minimum Inside Diameter 8 1/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 9 1/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 912, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 25 feet 1/4 Inch NPT Ball Swivel Fitting (HA46-025EBS)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEA9)
- GATES MegaCrimp Couplings (4G-4FJISX)
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/2 (ASV510F-N04-11S)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6340)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6756170)
- ZORO SELECT Hose Clamp, Dia 1.125" x 0.152", Ylw, PK25 (HC-18ST ZD)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ07)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (6396)
- ZORO SELECT Hose Clamp, Nylon, Max 1.812 In, PK10 (22HC1593)
- OETIKER STEEL PINCH CLAMP, PK10 (16700008-10pk)
- Zoro Select Hose Fittings