Shop All Hose Clamps
Zoro Select
Hose Clamp, 8-1/4 to 8-9/16In, SAE 825, PK5
Mfr # 300110825
Zoro # G2302377
original price:
$37.12
18% off
new price: $30.29
/pk 5, $6.06/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 8 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300110825
- Zoro # G2302377
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 8 9/16 in |
Min. Clamp Dia. | 8 1/4 in |
Hose Clamp Band Width | 3/4 in |
Metric Dia. Max. | 217.47 mm |
Metric Dia. Min. | 209.55 mm |
Screw Size | 7/16 in |
Hex Size | 7/16 in |
Band Width | 3/4 in |
Clamping Diameter | 8 1/4 in - 8 9/16 in |
Clamp Minimum Inside Diameter | 8 1/4 in |
Clamp Maximum Inside Diameter | 8 9/16 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 8 9/16 in, Clamp Minimum Inside Diameter 8 1/4 in, Install Torque 75 in-lb, SAE Number 825, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 5 HP, 230/460V AC, 1,755 Nameplate RPM, 184T Frame (35Z920)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6602-12-10)
- LOC-LINE Socket, Double, 1/4, Pk4 (41409)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1" Male Pipe (5404-16-16)
- ZORO SELECT Hose Clamp, 4-1/4 to 4-9/16In, SAE 425, PK5 (300110425)
- ZORO SELECT Shrink Clamp, 1/2 in. min. dia. (32915)
- ZORO SELECT Hose Clamp, Dia 0.687x0.112, Red, PK100 (HC-11ST R)
- ZORO SELECT Hose Clamp, 3-3/8 to 3-11/16In, SAE338, PK5 (300110338)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-125-SC-PA66-BK)
- ZORO SELECT Hose Clamp, 2-3/8 to 3-1/2 In, SAE 48, PK10 (360030048070)
- X1 TOOLS 3/4 Hose Clamp 40 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x40)
- Zoro Select Hose Fittings