Shop All Hose Clamps
Zoro Select
Hose Clamp, 7/8 to 2-3/4 In, SAE 36, PK10
Mfr # 6836
Zoro # G3133252
product price: $10.55
/pk 10, $1.06/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6836
- Zoro # G3133252
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 3/4 in |
Min. Clamp Dia. | 3/4 in |
Hose Clamp Band Width | 9/16 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 19 mm |
Metric Dia. Max. | 70 mm |
Hex Size | 5/16 in |
Band Width | 9/16 in |
Clamp Minimum Inside Diameter | 3/4 in |
Clamp Maximum Inside Diameter | 2 3/4 in |
For Maximum Outside Diameter | 2 3/4 in |
Clamping Diameter | 3/4 in - 2 3/4 in |
Band Length | 0.56 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Minimum Inside Diameter 3/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 3/4 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 36, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QBL-3/8-3/8-U (QBL-3/8-3/8-U)
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase (JVS10-1-1/2)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK45118)
- BANDO QD Bore 1 1/2 (1.500), Sk 1 1/2 (SK 1 1/2)
- ZORO SELECT Surelock Clamp, 9/16"W, 1"ID (4805671)
- ZORO SELECT Hose Clamp, Nylon, Max 2.125 In, PK10 (22HC1875)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (5216070)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-50-SC-PA66-BK)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4585070)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Hose Clamp Band Width: 9/16 in (63104)
- BIG HORN 4 Inch LH Bridge Clamps, PK 5 (11754PK)
- Zoro Select Hose Clamps