Shop All Hose Clamps
Zoro Select
Hose Clamp, 7/16 to 11/16In, SAE 6, SS, PK10
Mfr # 5203070
Zoro # G4489493
product price: $4.19
/pk 10, $0.42/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 201 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5203070
- Zoro # G4489493
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 11/16 in |
Min. Clamp Dia. | 7/16 in |
Hose Clamp Band Width | 5/16 in |
Metric Dia. Min. | 7 mm |
Metric Dia. Max. | 17 mm |
Screw Size | 1/4 in |
Hex Size | 1/4 in |
Clamping Diameter | 7/16 in - 7/8 in |
For Maximum Outside Diameter | 7/8 in |
Clamp Minimum Inside Diameter | 7/16 in |
Band Width | 5/16 in |
Clamp Maximum Inside Diameter | 7/8 in |
Band Length | 0.31 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 5/16 in, Clamp Maximum Inside Diameter 7/8 in, Clamp Minimum Inside Diameter 7/16 in, Fastener Housing Material Steel, For Maximum Outside Diameter 7/8 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 6, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex, Hex Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Heavy-Duty Lubricant, No Food Contact, 11 oz Aerosol Can, Brown (00216)
- D&D Timing Belt, H, 2 x 60in PL, T120 (600H200)
- TRITAN Special Ball Bearing, 2 Full Contact Seals, 0.75-in. Bore Dia., 1.7805-in. Outside Dia., 0.61-in. W (Z9504B RL2)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-7/16 In, St (3ZN84)
- ZORO SELECT Hose Clamp, 5 to 5-5/16 In, SAE 500, SS, PK5 (300110500)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10, Metric Dia. Max.: 57 mm (6828)
- ZORO SELECT Snap-Hose Clamp, Black, 4.35"Max ID, PK10 (HC-105-PA66-BK)
- ZORO SELECT Hose Clamp, Nylon, Max 0.406 In, PK10 (22HC0344)
- ZORO SELECT Hose Clamp, Nylon, Max 0.468 In, PK10 (22HC0406B)
- ZORO SELECT Hose Clamp, Black, 0.181" W, PK50 (HC-B-PA66-BK)
- MIDWEST FASTENER 15/16" OD Zinc Plated Steel Hose Clamps 10PK (70215)
- Zoro Select Hose Fittings