Shop All Hose Clamps
Zoro Select
Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10
Mfr # 6708170
Zoro # G4489265
product price: $6.69
/pk 10, $0.67/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 316 Stainless Steel
- Hose Clamp Housing Material 316 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6708170
- Zoro # G4489265
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 in |
Min. Clamp Dia. | 7/16 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 25.4 mm |
Screw Size | 5/16 in |
Metric Dia. Min. | 10 mm |
For Maximum Outside Diameter | 1 in |
Clamping Diameter | 7/16 in - 1 in |
Band Length | 0.5 in |
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 7/16 in |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 1 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 in, Clamp Minimum Inside Diameter 7/16 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 8, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- DYNABRADE Vanes, PK4 (01011)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 15mm (L09015MM)
- TITAN PRO Motor Dual Run Cap, 35/3 MFD, 370-440V (TRCFD353)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (6732170)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-75-SC-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5848)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (5244070)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (670040036)
- ZORO SELECT Hose Clamp, 1-7/8 to 7-3/4In, SAE 104, PK10 (58104)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/8", PK100 (10100037-100)
- Zoro Select Hose Clamps