Shop All Hose Clamps
Zoro Select
Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10
Mfr # 6708-5
Zoro # G0876531
product price: $8.49
/pk 10, $0.85/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6708-5
- Zoro # G0876531
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 in |
Min. Clamp Dia. | 7/16 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 11 mm |
Metric Dia. Max. | 25.4 mm |
Screw Size | 5/16 in |
Clamping Diameter | 7/16 in - 1 in |
For Maximum Outside Diameter | 1 in |
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 7/16 in |
Hex Size | 5/16 in |
Band Length | 0.5 in |
Clamp Maximum Inside Diameter | 1 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 in, Clamp Minimum Inside Diameter 7/16 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 8, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC NOSE (8940159853)
- DIXON VSeries Valved CouplerST, 3/4", FNPTF, 3/4" (6VF6)
- ILB GOLD Rotor, Replacement For Wai Global 28-8202 (28-8202)
- BANDO TimingBelt, Synchro, Neoprene, 100XL100 (100XL100G)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10, Clamp Type: Marine Grade (670040024)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6736-5)
- ZORO SELECT Hose Clamp, 1/2 to 7/8 In, SAE 6, SS, PK10 (5306)
- ZORO SELECT Snap-Hose Clamp, Black, 4.49"Max ID, PK10 (HC-109-PA66-BK)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10, Package Quantity: 10 (6820)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-1/16In, SAE 575, PK5 (300110575)
- DONALDSON Clamp, V-Band 3.8 In (99 Mm) (P206604)
- Zoro Select Hose Fittings