Shop All Hose Clamps
Zoro Select
Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10
Mfr # 6308
Zoro # G2824631
product price: $8.95
/pk 10, $0.89/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 201/301 Stainless Steel
- Hose Clamp Housing Material 201/301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6308
- Zoro # G2824631
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 in |
Min. Clamp Dia. | 7/16 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Min. | 11 mm |
Metric Dia. Max. | 25.4 mm |
Screw Size | 5/16 in |
Band Length | 0.56 in |
For Maximum Outside Diameter | 1 in |
Clamp Minimum Inside Diameter | 7/16 in |
Clamping Diameter | 7/16 in - 1 in |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 1 in |
Band Width | 9/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 1 in, Clamp Minimum Inside Diameter 7/16 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 1 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 8, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Kit, Intercooler, Left, r30 (Z9142)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K412)
- FESTO Pressure Regulator LR-1/2-D-7-I-MIDI (LR-1/2-D-7-I-MIDI)
- MAIN FILTER Hydraulic Filter, replaces WIX 57122, Pressure Line, 10 micron, Outside-In (MF0058396)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-5/8In, SAE 662, PK10 (4565070)
- ZORO SELECT Worm Gear Hose Clamp, SAE 8, PK10 (6708M70)
- ZORO SELECT Hose Clamp, Interlocked, SAE 4, PK10 (43251)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (670040016)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5Y012)
- ZORO SELECT Snap-Hose Clamp, White, 0.56"Max ID, PK50 (HC-D-PA66-N)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10, Band Slots: Rectangular (6732-5)
- Zoro Select Hose Clamps