Shop All Hose Clamps
Zoro Select
Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10
Mfr # 5208070
Zoro # G4489475
product price: $6.25
/pk 10, $0.63/ea
$6.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5208070
- Zoro # G4489475
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 in |
Min. Clamp Dia. | 7/16 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 10 mm |
Metric Dia. Max. | 25.4 mm |
Clamping Diameter | 7/16 in - 1 in |
Clamp Minimum Inside Diameter | 7/16 in |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 1 in |
Band Width | 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 in, Clamp Minimum Inside Diameter 7/16 in, Fastener Housing Material Steel, SAE Number 8, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless08MOR-08FP-SS (SS-6405-08-08-FG)
- LOC-LINE Flat Slot 40 Nozzle, PK4 (41483)
- ENERPAC Spring, BL10952 (BL10952)
- FERNCO SHOWER DRAIN CNNTR 2"" (PSD-200)
- ZORO SELECT Hose Clamp, 7/16 to 11/16In, SAE 6, SS, PK10 (5203070)
- ZORO SELECT Snap-Hose Clamp, White, 1.39"Max ID, PK25 (HC-P-PA66-N)
- ZORO SELECT Shrink Clamp, 1-1/16 in. min. dia. (32929)
- ZORO SELECT Hose Clamp, 3-1/4 to 4-1/8In, SAE 412, PK10 (4540070)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5836)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6720-5)
- THE BRUSH MAN 50’ Universal Clamp Kit (CLAMP KIT 50)
- Zoro Select Hose Clamps