Shop All Hose Clamps
Zoro Select
Hose Clamp, 7 to 7-5/16 In, SAE 700, SS, PK5
Mfr # 300110700
Zoro # G0307727
original price:
$36.17
4% off
new price: $34.39
/pk 5, $6.88/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 7 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300110700
- Zoro # G0307727
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 7 5/16 in |
Min. Clamp Dia. | 7 in |
Hose Clamp Band Width | 3/4 in |
Metric Dia. Min. | 177.8 mm |
Screw Size | 7/16 in |
Metric Dia. Max. | 185.73 mm |
Clamp Minimum Inside Diameter | 7 in |
Clamping Diameter | 7 in - 7 5/16 in |
Hex Size | 7/16 in |
Band Width | 3/4 in |
Clamp Maximum Inside Diameter | 7 5/16 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 7 5/16 in, Clamp Minimum Inside Diameter 7 in, Install Torque 75 in-lb, SAE Number 700, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (EZ-SG19-M350)
- KOYO Needle Roller Brg, 68, 3/8in Bore, Open (BH-68)
- AIRMASTER FAN Pedestal Fan Motor, 115V, 1/3 HP (78019)
- BESTORQ Aftermarket LEWIS B148 Replacement Belt, B148 (B148)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-100-SC-PA66-BK)
- ZORO SELECT Hose Clamp, Nylon, Max 1.610 In, PK10 (22HC1406)
- ZORO SELECT Hose Clamp, Interlocked, SAE 12, PK10 (43259)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ07)
- ZORO SELECT Clamp, Hose, 1 In Size (3LZ05)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10, Package Quantity: 10 (5716)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5Y020)
- Zoro Select Hose Clamps