Shop All Hose Clamps
Zoro Select
Hose Clamp, 7-3/4 to 8-1/16In, SAE 775, PK5
Mfr # 300110775
Zoro # G2051061
product price: $45.19
/pk 5, $9.04/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 8 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300110775
- Zoro # G2051061
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 8 1/16 in |
Min. Clamp Dia. | 7 3/4 in |
Hose Clamp Band Width | 3/4 in |
Screw Size | 7/16 in |
Metric Dia. Min. | 196.85 mm |
Metric Dia. Max. | 204.78 mm |
Hex Size | 7/16 in |
Band Width | 3/4 in |
Clamping Diameter | 7 3/4 in - 8 1/16 in |
Clamp Maximum Inside Diameter | 8 1/16 in |
Clamp Minimum Inside Diameter | 7 3/4 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 8 1/16 in, Clamp Minimum Inside Diameter 7 3/4 in, Install Torque 75 in-lb, SAE Number 775, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Bore 30mm, OD 45mm (NKI30/20-TV-XL)
- PARKER Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Single Acting (2.00NSR01.00)
- DEUBLIN Union Clnt/Air 1/4NPT 108 Flng (2620-200-252)
- CONTROL DEVICES Valve, Pilot (P25G-F)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4120070)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10 (5328)
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE60, PK200 (Tridon 632060)
- ZORO SELECT Hose Clamp, 1-13/16 to 2-5/8In, SAE34, PK10 (360030034070)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-125-WG-PA12-BK)
- ZORO SELECT Hose Clamp, Dia 0.937x0.122, Ylw, PK100 (HC-15ST ZD)
- BIG HORN 2-1/2 Inch Key Hose Clamp, PK 5 (11726PK)
- Zoro Select Hose Clamps