Shop All Hose Clamps
Zoro Select
Hose Clamp, 7-1/4 to 8-1/8In, SAE 812, PK10
Mfr # 4580070
Zoro # G4489721
original price:
$78.56
19% off
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4580070
- Zoro # G4489721
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 8 1/8 in |
Min. Clamp Dia. | 7 1/4 in |
Hose Clamp Band Width | 5/8 in |
Metric Dia. Min. | 184 mm |
Metric Dia. Max. | 206 mm |
Screw Size | 3/8 in |
Clamp Minimum Inside Diameter | 7 1/4 in |
Band Length | 0.63 in |
For Maximum Outside Diameter | 8 1/8 in |
Clamp Maximum Inside Diameter | 8 1/8 in |
Hex Size | 3/8 in |
Clamping Diameter | 7 1/4 in - 8 1/8 in |
Band Width | 5/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 8 1/8 in, Clamp Minimum Inside Diameter 7 1/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 8 1/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 812, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Trane Replacement For: 5KCP39DGM458AS (D1089)
- SMC Dual Piston Cylinder, 25mmBore, 40mmStroke (CXSM25-40)
- COILHOSE PNEUMATICS 1/4" & 3/8" Reg Repair Kit General Purpose Series (RK119Y)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SFT-19)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK2 (5Y064V)
- ZORO SELECT Snap-Hose Clamp, White, 2.11"Max ID, PK25 (HC-V-PA66-N)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-5/8In, SAE 762, PK10 (4575070)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6316)
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120B)
- ZORO SELECT Clamp, Double Bolt (3LX58)
- X1 TOOLS 3 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x8)
- Zoro Select Hose Fittings