Shop All Hose Clamps
Zoro Select
Hose Clamp, 7-1/4 to 8-1/8In, SAE 812, PK10
Mfr # 4180070
Zoro # G4490044
product price: $69.59
/pk 10, $6.96/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4180070
- Zoro # G4490044
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 8 1/8 in |
Min. Clamp Dia. | 7 1/4 in |
Hose Clamp Band Width | 5/8 in |
Metric Dia. Min. | 184 mm |
Metric Dia. Max. | 206 mm |
Screw Size | 3/8 in |
Hex Size | 3/8 in |
Band Length | 0.63 in |
For Maximum Outside Diameter | 8 1/8 in |
Clamp Minimum Inside Diameter | 7 1/4 in |
Clamp Maximum Inside Diameter | 8 1/8 in |
Clamping Diameter | 7 1/4 in - 8 1/8 in |
Band Width | 5/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 8 1/8 in, Clamp Minimum Inside Diameter 7 1/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 8 1/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 812, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Air Brake To Male Pipe With Nut And Slee, G33100-0606 (G33100-0606)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod (287009)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (F-19P-100)
- TRU-FLATE AIR COUPLER I/M 3/8""FNPT (13537)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10, Metric Dia. Max.: 57 mm (6828)
- ZORO SELECT Hose Clamp, Dia 0.937x0.122, Ylw, PK100 (HC-15ST ZD)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5236070)
- ZORO SELECT Hose Clamp, 1/2 to 7/8 In, SAE 6, SS, PK10 (5306)
- ZORO SELECT Clamp, Hose End (3LX81)
- ZORO SELECT 1/2" Wide, Interlocked Worm Gear Hose Clamp; PK10 (5732)
- PARKER 1'' DOUBLE BOLT CLAMP (88DB-16)
- Zoro Select Hose Clamps