Shop All Hose Clamps
Zoro Select
Hose Clamp, 7-1/4 to 7-9/16In, SAE 725, PK5
Mfr # 300110725
Zoro # G0525551
original price:
$36.09
14% off
new price: $30.89
/pk 5, $6.18/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 7 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300110725
- Zoro # G0525551
- UPC # 00194484253394
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 7 9/16 in |
Min. Clamp Dia. | 7 1/4 in |
Hose Clamp Band Width | 3/4 in |
Metric Dia. Max. | 192.04 mm |
Screw Size | 7/16 in |
Metric Dia. Min. | 184.15 mm |
Band Width | 3/4 in |
Clamp Maximum Inside Diameter | 7 9/16 in |
Hex Size | 7/16 in |
Clamp Minimum Inside Diameter | 7 1/4 in |
Clamping Diameter | 7 1/4 in - 7 9/16 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 7 9/16 in, Clamp Minimum Inside Diameter 7 1/4 in, Install Torque 75 in-lb, SAE Number 725, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 457 mm Outside Length, 13 mm Top Width, 1 Ribs (4L180K)
- EAGLE 3/4" x 50 ft Rubber Coupled Air Jackhammer Hose 300 psi YL (001-0123-0050I)
- ENERPAC RC104, 11.2 ton Capacity, 4.13 in Stroke, General Purpose Hydraulic Cylinder (RC104)
- NSK NSK 6306ZZC3, 6300 Series Single Row Deep Groove Ball Bearing (6306ZZC3)
- ZORO SELECT Hose Clamp, 5-1/2 to 5-13/16In, SAE550, PK5 (300110550)
- ZORO SELECT Hose Clamp, Nylon, Max 0.650 In, PK10 (22HSC0100B)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (6772170)
- ZORO SELECT Snap-Hose Clamp, White, 0.36"Max ID, PK50 (HC-B-PA66-N)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ27)
- ZORO SELECT Hose Clamp, 2-5/16 to 4-1/2In, SAE 64, PK10 (6864)
- OETIKER Screw Clamp, SS, Nom.Size. 1-37/64 In, PK10 (17800176-10)
- Zoro Select Hose Fittings