Shop All Hose Clamps
Zoro Select
Hose Clamp, 6-3/4 to 7-1/16In, SAE 675, PK5
Mfr # 300110675
Zoro # G1956534
original price:
$37.59
9% off
new price: $33.99
/pk 5, $6.80/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 7 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300110675
- Zoro # G1956534
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 7 1/16 in |
Min. Clamp Dia. | 6 3/4 in |
Hose Clamp Band Width | 3/4 in |
Metric Dia. Min. | 171.45 mm |
Screw Size | 7/16 in |
Metric Dia. Max. | 179.3 mm |
Hex Size | 7/16 in |
Band Width | 3/4 in |
Clamping Diameter | 6 3/4 in - 7 1/16 in |
Clamp Maximum Inside Diameter | 7 1/16 in |
Clamp Minimum Inside Diameter | 6 3/4 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 7 1/16 in, Clamp Minimum Inside Diameter 6 3/4 in, Install Torque 75 in-lb, SAE Number 675, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 32AT10/780, Timing Belt, Polyurethane, Steel (32AT10/780)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- CLIMAX METAL PRODUCTS C-150-BO Set Screw Collar (C-150-BO)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.25 inch OD (BK45H)
- ZORO SELECT Hose Clamp, 3/4 to 1-1/16 In, SAE 10, PK10 (5310)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10, Clamp Type: Marine Grade (670040024)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 2.54"ID, PK10 (HC-59-PA66-N)
- ZORO SELECT Hose Clamp, Black, 0.181" W, PK50 (HC-B-PA66-BK)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6320)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (5232070)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10 (5248070)
- Zoro Select Hose Fittings