Shop All Hose Clamps
Zoro Select
Hose Clamp, 6-1/4 to 7-1/8In, SAE 712, PK10
Mfr # 4570070
Zoro # G4489746
original price:
$68.50
19% off
new price: $55.19
/pk 10, $5.52/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4570070
- Zoro # G4489746
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 7 1/8 in |
Min. Clamp Dia. | 6 1/4 in |
Hose Clamp Band Width | 5/8 in |
Screw Size | 3/8 in |
Metric Dia. Min. | 159 mm |
Metric Dia. Max. | 181 mm |
Band Width | 5/8 in |
Clamp Minimum Inside Diameter | 6 1/4 in |
Band Length | 0.63 in |
Hex Size | 3/8 in |
Clamp Maximum Inside Diameter | 7 1/8 in |
For Maximum Outside Diameter | 7 1/8 in |
Clamping Diameter | 6 1/4 in - 7 1/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 7 1/8 in, Clamp Minimum Inside Diameter 6 1/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 7 1/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 712, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #3687 (3687)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184TC Frame, 230V AC Voltage, 1,725 Nameplate RPM (CL1410TM)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35461-410)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-3/8)
- ZORO SELECT Worm Gear Hose Clamp, 3/4 to 1 3/4 in, 201 Stainless Steel, 20 SAE Number, 10 Pack (5720)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.76"ID, PK20 (HC-G-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5848)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (6364)
- ZORO SELECT Hose Clamp, 4-1/16 to 5 In, SAE 72, SS, PK10 (5372)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5Y020)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-150-SC-PA12-BK)
- Zoro Select Hose Fittings