Shop All Hose Clamps
Zoro Select
Hose Clamp, 5/8 to 1 In, SAE 8, SS, PK10
Mfr # 5308
Zoro # G2526955
product price: $12.89
/pk 10, $1.29/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5308
- Zoro # G2526955
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 in |
Min. Clamp Dia. | 5/8 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 15.88 mm |
Metric Dia. Max. | 25.4 mm |
Screw Size | 5/16 in |
Clamping Diameter | 5/8 in - 1 in |
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 1 in |
Clamp Minimum Inside Diameter | 5/8 in |
Hex Size | 5/16 in |
Band Length | 0.5 in |
For Maximum Outside Diameter | 1 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Lined, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 in, Clamp Minimum Inside Diameter 5/8 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 8, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod (287052)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125-4-200-SP)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1576mm PL, T197 (D1576-8M-20)
- RUBBERWORX 2" X 10FT BLACK RUBBER WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (RWS-2X10-CEAL)
- ZORO SELECT Hose Clamp, Nylon, Max 0.342 In, PK10 (22HSC0015)
- ZORO SELECT Hose Clamp, 301 Stainless Steel, Perforated Band, 5/16 in – 7/8 in Clamping Dia, 10 Pack (62606)
- ZORO SELECT Hose Clamp, Nylon, Max 0.511 In, PK10 (22HSC0060)
- ZORO SELECT Hose Clamp, Dia 1.125" x 0.152", Ylw, PK25 (HC-18ST ZD)
- ZORO SELECT Hose Clamp, LCS, Dia 20mm x 1.3mm, PK10 (CTB-20ST FK)
- ZORO SELECT Hose Clamp, Nylon, Max 1.296 In, PK10 (22HSC0280)
- OETIKER Clamp, Oetiker, 2 Ear, 19-23mm, 100 Bag (10100030)
- Zoro Select Hose Fittings