Shop All Hose Clamps
Zoro Select
Hose Clamp, 5/16" to 11/16", SAE 5, PK10
Mfr # 62M05
Zoro # G2565017
product price: $7.45
/pk 10, $0.75/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62M05
- Zoro # G2565017
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3/4 in |
Min. Clamp Dia. | 5/16 in |
Hose Clamp Band Width | 5/16 in |
Metric Dia. Max. | 17 mm |
Screw Size | 1/4 in |
Metric Dia. Min. | 7 mm |
Hex Size | 1/4 in |
Band Length | 0.31 in |
For Maximum Outside Diameter | 3/4 in |
Clamping Diameter | 5/16 in - 3/4 in |
Clamp Maximum Inside Diameter | 3/4 in |
Clamp Minimum Inside Diameter | 5/16 in |
Band Width | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 5/16 in, Clamp Maximum Inside Diameter 3/4 in, Clamp Minimum Inside Diameter 5/16 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 3/4 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 5, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201FG-N03-11S)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (YCJ 3/4 SGT)
- TSUBAKI Sprocket , 50 Chain Size, 13 # of Teeth (50JA13)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204502)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6708170)
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 (5656)
- ZORO SELECT Hose Clamp, 2-1/2 to 2-13/16In, SAE250, PK5 (300110250)
- ZORO SELECT Hose Clamp, Dia 2.125x 0.182, Ylw, PK25 (HC-34ST ZD)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5648)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10, Band Slots: Rectangular (6732-5)
- DONALDSON Clamp Assembly, P106071 (P106071)
- Zoro Select Hose Clamps