Shop All Hose Clamps
Zoro Select
Hose Clamp, 5 to 7 In, SAE 104, SS, PK10
Mfr # 57104
Zoro # G0254773
product price: $13.95
/pk 10, $1.40/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 57104
- Zoro # G0254773
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 7 in |
Min. Clamp Dia. | 5 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Max. | 178 mm |
Metric Dia. Min. | 127 mm |
Band Length | 0.5 in |
Clamp Maximum Inside Diameter | 7 in |
Hex Size | 5/16 in |
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 5 in |
For Maximum Outside Diameter | 7 in |
Clamping Diameter | 5 in - 7 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 7 in, Clamp Minimum Inside Diameter 5 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 7 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 104, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Speed Control, Bronze, 3/8" Air Inlet, NPT (ASP - 3SCH)
- GATES 594 mm Outside Length, 7 mm Top Width, 3 Ribs (230J3)
- MAIN FILTER Hydraulic Filter, replaces WIX R93D20EB, Return Line, 25 micron, Outside-In (MF0065380)
- AIGNEP USA Y-Connector, Composite, 5/32" Tube, 250 psi (85310-53)
- ZORO SELECT Hose Clamp, Dia 1.125" x 0.152", Ylw, PK25 (HC-18ST ZD)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4530070)
- ZORO SELECT Hose Clamp, Black, 0.374" W, PK10 (HC-115-PA66-BK)
- ZORO SELECT Hose Clamp, 5/16" to 11/16", SAE 5, PK10 (62M05)
- ZORO SELECT Snap-Hose Clamp, White, 2.11"Max ID, PK25 (HC-V-PA66-N)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5Y012)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-1/16 In, SAE275, PK5 (300110275)
- Zoro Select Hose Fittings