Shop All Hose Clamps
Zoro Select
Hose Clamp, 5 to 7 In, SAE 104, SS, PK10
Mfr # 5210470
Zoro # G4489283
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5210470
- Zoro # G4489283
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 7 in |
Min. Clamp Dia. | 5 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 127 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 178 mm |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 7 in |
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 5 in |
Clamping Diameter | 5 in - 7 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 7 in, Clamp Minimum Inside Diameter 5 in, Fastener Housing Material Steel, SAE Number 104, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-50)
- DODGE 2517 X 2-1/4-KW Taper Lock Bushing (2517X2-1/4 KWY 1/2X1/4)
- PIX PIX, A144, V-Belt 1/2 X 146 (A144)
- D&D 140" Outside Length, 1/2" Top Width, 1 Ribs (A138)
- ZORO SELECT Clamp, Double Bolt (3LZ33)
- ZORO SELECT Hose Clamp, 8 to 8-5/16 In, SAE 800, SS, PK5 (300110800)
- ZORO SELECT Hose Clamp, 4-1/2 to 4-13/16In, SAE450, PK5 (300110450)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6310)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10, Hose Clamp Install Torque: 35 in-lb (6328)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10, Screw Size: 5/16 in (5756)
- DIXON Spiral Protection, 66 Ft., 1.0"ID, 1.06"- 1.69" (NFSGX32)
- Zoro Select Hose Fittings