Shop All Hose Clamps
Zoro Select
Hose Clamp, 5-1/4 to 6-1/8In, SAE 612, PK10
Mfr # 4560070
Zoro # G4489764
original price:
$61.04
10% off
new price: $54.59
/pk 10, $5.46/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4560070
- Zoro # G4489764
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 6 1/8 in |
Min. Clamp Dia. | 5 1/4 in |
Hose Clamp Band Width | 5/8 in |
Metric Dia. Max. | 155 mm |
Metric Dia. Min. | 133 mm |
Screw Size | 3/8 in |
Clamping Diameter | 5 1/4 in - 6 1/8 in |
Clamp Maximum Inside Diameter | 6 1/8 in |
Band Width | 5/8 in |
For Maximum Outside Diameter | 6 1/8 in |
Band Length | 0.63 in |
Hex Size | 3/8 in |
Clamp Minimum Inside Diameter | 5 1/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 6 1/8 in, Clamp Minimum Inside Diameter 5 1/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 6 1/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 612, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1157 Metric V-Belt, 1157mm Outside Length, 13mm Top Width, 1 Ribs (XPA1157)
- CAMPBELL HAUSFELD Compressor, Lightweght, Quiet Air, 4.6 gal. (DC040500)
- NTN NTN 6308ZZ, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Double Shielded (6308ZZ)
- DAYTON Electric Vibrator, 3.43 A, 115VAC, 1 Phase (1DYN4)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (6364)
- ZORO SELECT Hose Clamp, LCS, Dia 20mm x 1.3mm, PK10 (CTB-20ST FK)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5648)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-5/8In, SAE 462, PK10 (4545070)
- ZORO SELECT Hose Clamp, Nylon, Max 0.875 In, PK10 (22HC0813B)
- ZORO SELECT Worm Gear Hose Clamp, 3/8 to 7/8 in, 201 Stainless Steel, 6 SAE Number, 10 Pack (5706)
- VELVAC Coolant Shutoff Valve 3/4X3/8 Brass (023126)
- Zoro Select Hose Fittings