Shop All Hose Clamps
Zoro Select
Hose Clamp, 5-1/4 to 6-1/8In, SAE 612, PK10
Mfr # 4160070
Zoro # G4490087
original price:
$47.00
6% off
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4160070
- Zoro # G4490087
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 6 1/8 in |
Min. Clamp Dia. | 5 1/4 in |
Hose Clamp Band Width | 5/8 in |
Metric Dia. Min. | 133 mm |
Metric Dia. Max. | 155 mm |
Screw Size | 3/8 in |
Clamping Diameter | 5 1/4 in - 6 1/8 in |
Band Width | 5/8 in |
Clamp Minimum Inside Diameter | 5 1/4 in |
For Maximum Outside Diameter | 6 1/8 in |
Hex Size | 3/8 in |
Clamp Maximum Inside Diameter | 6 1/8 in |
Band Length | 0.63 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 6 1/8 in, Clamp Minimum Inside Diameter 5 1/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 6 1/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 612, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-200-200-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-200-200-KW)
- KRYTOX 8 oz Moisture-Resistant Bearing Grease White (GPL-225)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 150 psi (7D699)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 10 # of Teeth (60BS10H X 5/8)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ08)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (5224070)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 3.33"ID, PK5 (HC-80-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (62M32)
- ZORO SELECT Clamp, Double Bolt (3LZ29)
- ZORO SELECT Shrink Clamp, Min.Dia. 15/16 In. (32925)
- SURTEK Stainless Steel Hose Clamp 5/8" to 1" (137702)
- Zoro Select Hose Clamps