Shop All Hose Clamps
Zoro Select
Hose Clamp, 5-1/4 to 5-9/16In, SAE 525, PK5
Mfr # 300110525
Zoro # G1465877
original price:
$36.63
14% off
new price: $31.39
/pk 5, $6.28/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 5 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300110525
- Zoro # G1465877
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5 9/16 in |
Min. Clamp Dia. | 5 1/4 in |
Hose Clamp Band Width | 3/4 in |
Metric Dia. Max. | 141.27 mm |
Metric Dia. Min. | 133.35 mm |
Screw Size | 7/16 in |
Clamp Maximum Inside Diameter | 5 9/16 in |
Clamping Diameter | 5 1/4 in - 5 9/16 in |
Hex Size | 7/16 in |
Band Width | 3/4 in |
Clamp Minimum Inside Diameter | 5 1/4 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 5 9/16 in, Clamp Minimum Inside Diameter 5 1/4 in, Install Torque 75 in-lb, SAE Number 525, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/16 In (SD1716)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- VELVAC Slotted Clamp 7/16 - 25/32 (022306)
- REELCRAFT Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (S602110)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10, Thickness: 0.023 in (5Y048)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6712-5)
- ZORO SELECT Clamp, Hose End (3LX81)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-1/16 In, SAE275, PK5 (300110275)
- ZORO SELECT Surelock Clamp, 9/16"W, 1"ID (4805671)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6388)
- FIMCO Fimco Stainless Steel Hose Clamps (GG2000)
- Zoro Select Hose Clamps