Shop All Hose Clamps
Zoro Select
Hose Clamp, 5-1/2 to 5-13/16In, SAE550, PK5
Mfr # 300110550
Zoro # G2458486
original price:
$36.62
18% off
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 5 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300110550
- Zoro # G2458486
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5 13/16 in |
Min. Clamp Dia. | 5 1/2 in |
Hose Clamp Band Width | 3/4 in |
Screw Size | 7/16 in |
Metric Dia. Min. | 139.7 mm |
Metric Dia. Max. | 147.63 mm |
Clamp Maximum Inside Diameter | 5 13/16 in |
Clamping Diameter | 5 1/2 in - 5 13/16 in |
Hex Size | 7/16 in |
Clamp Minimum Inside Diameter | 5 1/2 in |
Band Width | 3/4 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 5 13/16 in, Clamp Minimum Inside Diameter 5 1/2 in, Install Torque 75 in-lb, SAE Number 550, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK67X1-1/8)
- COXREELS 1125-4-100 HAND CRANK HOSE REEL: 1/2IN ID, 100FT CAPACITY LESS HOSE, 3000 PSI (1125-4-100)
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCF205-16C0FG1)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (38-190627-8-10)
- ZORO SELECT Clamp, Hose End (3LX80)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4120070)
- ZORO SELECT Snap-Hose Clamp, Black, 0.69"Max ID, PK50 (HC-F-PA66-BK)
- ZORO SELECT Clamp, Double Bolt (3LZ33)
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 (22HC0750B)
- ZORO SELECT Hose Clamp, Nylon, Max 2.125 In, PK10 (22HC1875)
- OETIKER Hose Clamp, SS, Nom.Size. 7/16 In., PK100 (16700007-100)
- Zoro Select Hose Clamps