Shop All Hose Clamps
Zoro Select
Hose Clamp, 4-3/4 to 5-5/8In, SAE 562, PK10
Mfr # 4555070
Zoro # G4489773
original price:
$59.00
15% off
new price: $49.99
/pk 10, $5.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4555070
- Zoro # G4489773
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5 5/8 in |
Min. Clamp Dia. | 4 3/4 in |
Hose Clamp Band Width | 5/8 in |
Screw Size | 3/8 in |
Metric Dia. Max. | 143 mm |
Metric Dia. Min. | 121 mm |
Band Length | 0.63 in |
Clamp Minimum Inside Diameter | 4 3/4 in |
Clamping Diameter | 4 3/4 in - 5 5/8 in |
For Maximum Outside Diameter | 5 5/8 in |
Hex Size | 3/8 in |
Clamp Maximum Inside Diameter | 5 5/8 in |
Band Width | 5/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 5 5/8 in, Clamp Minimum Inside Diameter 4 3/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 5 5/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 562, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, M6mm, x1 CS Z3 (H2106Z3)
- NSK Spherical Roller Bearing (21305CDE4 C3 S11)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- MOBIL Mobil Grease Multipurpose Grease Cartridge, XHP 222, Lithium Complex, 13.7 oz, Blue (121929)
- ZORO SELECT Hose Clamp, LCS, Dia 27mm x 1.6mm, PK10 (CTB-27ST FK)
- ZORO SELECT Clamp, Double Bolt (3LZ28)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.41"ID, PK20 (HC-BB-PA66-N)
- ZORO SELECT Hose Clamp, Dia 0.500x0.092, Red, PK100 (HC-8ST R)
- ZORO SELECT Hose Clamp, Dia 2.125x 0.182, Ylw, PK25 (HC-34ST ZD)
- ZORO SELECT Shrink Clamp, 1-1/16 in. min. dia. (32929)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 9-11 mm Hose O.D Range, PK 6 (H611-D6)
- Zoro Select Hose Fittings