Shop All Hose Clamps
Zoro Select
Hose Clamp, 4-3/4 to 5-1/16In, SAE 475, PK5
Mfr # 300110475
Zoro # G1520976
original price:
$33.54
14% off
new price: $28.69
/pk 5, $5.74/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 5 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300110475
- Zoro # G1520976
- UPC # 00094704471747
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5 1/16 in |
Min. Clamp Dia. | 4 3/4 in |
Hose Clamp Band Width | 3/4 in |
Screw Size | 7/16 in |
Metric Dia. Max. | 128.58 mm |
Metric Dia. Min. | 120.65 mm |
Hex Size | 7/16 in |
Clamp Maximum Inside Diameter | 5 1/16 in |
Clamping Diameter | 4 3/4 in - 5 1/16 in |
Band Width | 3/4 in |
Clamp Minimum Inside Diameter | 4 3/4 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 5 1/16 in, Clamp Minimum Inside Diameter 4 3/4 in, Install Torque 75 in-lb, SAE Number 475, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFP0)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 141in OC (BX138)
- MILTON H Style Plug, 3/8" MNPT, PK10 (1837)
- MISTY Si-Dry Silicone Spray Lubricant, Aerosol, 11oz, PK12 (1033585)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6736-5)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (5724)
- ZORO SELECT Hose Clamp, LCS, Dia 42mm x 1.9mm, PK10 (CTB-42ST FK)
- ZORO SELECT Hose Clamp, Nylon, Max 0.608 In, PK10 (22HC0531)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-100-SC-PA12-BK)
- ZORO SELECT 1/2" Wide, Interlocked Worm Gear Hose Clamp; PK10 (5732)
- ZSI Python Hose Clamp, 4-1/8 to 5-7/16" (PY-80)
- Zoro Select Hose Fittings