Shop All Hose Clamps
Zoro Select
Hose Clamp, 4-1/4 to 5-1/8In, SAE 512, PK10
Mfr # 4150070
Zoro # G4490105
original price:
$63.69
27% off
new price: $46.15
/pk 10, $4.62/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4150070
- Zoro # G4490105
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5 1/8 in |
Min. Clamp Dia. | 4 1/4 in |
Hose Clamp Band Width | 5/8 in |
Screw Size | 3/8 in |
Metric Dia. Max. | 130 mm |
Metric Dia. Min. | 108 mm |
For Maximum Outside Diameter | 5 1/8 in |
Clamping Diameter | 4 1/4 in - 5 1/8 in |
Clamp Minimum Inside Diameter | 4 1/4 in |
Hex Size | 3/8 in |
Band Length | 0.63 in |
Clamp Maximum Inside Diameter | 5 1/8 in |
Band Width | 5/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 5 1/8 in, Clamp Minimum Inside Diameter 4 1/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 5 1/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 512, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00" OD (CA1200X062KW)
- LDI INDUSTRIES Protected Vent, 1/2, Height 1.31 (AV104)
- KOYO Needle Brg, Drawn Cup, Bore 0.313 In (J-55)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 31" ) 13" x0.5" x4" (A-A29K)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-75-SC-PA12-BK)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6788170)
- ZORO SELECT Hose Clamp, 1/2 to 7/8 In, SAE 6, SS, PK10 (5306)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5648)
- ZORO SELECT Hose Clamp, Dia 2.125x 0.182, Ylw, PK25 (HC-34ST ZD)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (670040012)
- OETIKER Clamp, Oetiker, Stepless, 30.1mm, 100 Bag (16700037)
- Zoro Select Hose Clamps