Shop All Hose Clamps
Zoro Select
Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10
Mfr # 670040096
Zoro # G3271597
original price:
$23.76
19% off
new price: $19.19
/pk 10, $1.92/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 670040096
- Zoro # G3271597
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 6 1/2 in |
Min. Clamp Dia. | 4 1/2 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 114 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 165.1 mm |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 6 1/2 in |
For Maximum Outside Diameter | 6 1/2 in |
Band Length | 0.5 in |
Clamping Diameter | 4 1/2 in - 6 1/2 in |
Clamp Minimum Inside Diameter | 4 1/2 in |
Band Width | 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 6 1/2 in, Clamp Minimum Inside Diameter 4 1/2 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 6 1/2 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 96, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Mounting Nut, For 1-1/2, 2 In Bore, Alum (5VNX0)
- KBC Ball Bearing, 20mm x 47mm x 14mm, single row deep groove ball bearing, two contact seals, C3 Fit (6204-2RS KBC)
- AMERICAN ABRASIVE SUPPLY Quick Coupling, Aluminum, 1-7/8" OD Hose (QAL 1-7/8" OD)
- HESSAIRE Fan Motor for MC26A Mobile Cooler (6051026)
- ZORO SELECT Hose Clamp, 2-5/16 to 3-1/4In, SAE 44, PK10 (5344)
- ZORO SELECT Hose Clamp, Interlocked, SAE 16, PK10 (43261)
- ZORO SELECT Snap-Hose Clamp, Black, 0.47"Max ID, PK50 (HC-C-PA66-BK)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Thickness: 0.022 in (670040072)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (670040064)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5736)
- ZORO SELECT Hose Clamp, 7/8 to 1-1/4In, SAE 12, SS, PK10 (5312)
- Zoro Select Hose Fittings