Shop All Hose Clamps
Zoro Select
Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10
Mfr # 5796
Zoro # G1046997
original price:
$16.29
9% off
new price: $14.69
/pk 10, $1.47/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5796
- Zoro # G1046997
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 6 1/2 in |
Min. Clamp Dia. | 4 1/2 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 165 mm |
Metric Dia. Min. | 114 mm |
Screw Size | 5/16 in |
Clamping Diameter | 4 1/2 in - 6 1/2 in |
For Maximum Outside Diameter | 6 1/2 in |
Clamp Minimum Inside Diameter | 4 1/2 in |
Band Width | 1/2 in |
Band Length | 0.5 in |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 6 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 6 1/2 in, Clamp Minimum Inside Diameter 4 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 6 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 96, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Selector Valve, Two-Position, 20 GPM (220936)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z441)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #306PP (306PP)
- FESTO Plastic Tubing PUN-H-12X2-GN (PUN-H-12X2-GN)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 3.33"ID, PK5 (HC-80-PA66-N)
- ZORO SELECT Hose Clamp, 7/16 to 1/2 In, SAE 4, CS, PK10 (52F13)
- ZORO SELECT Hose Clamp, 6-1/8 to 9-1/8 In, SAE 912, PK5 (6X500)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6708-5)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6712-5)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4520070)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5208070)
- Zoro Select Hose Clamps