Shop All Hose Clamps
Zoro Select
Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10
Mfr # 5296070
Zoro # G4489292
product price: $10.89
/pk 10, $1.09/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5296070
- Zoro # G4489292
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 6 1/2 in |
Min. Clamp Dia. | 4 1/2 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 114 mm |
Metric Dia. Max. | 165 mm |
Clamp Maximum Inside Diameter | 6 1/2 in |
Clamp Minimum Inside Diameter | 4 1/2 in |
Clamping Diameter | 4 1/2 in - 6 1/2 in |
Hex Size | 5/16 in |
Band Width | 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 6 1/2 in, Clamp Minimum Inside Diameter 4 1/2 in, Fastener Housing Material Steel, SAE Number 96, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (284507TC)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (211364)
- DIXON Coupler, Brass, 1/4 FNPT, 1/4 Body (2FF2-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101412)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (5252070)
- ZORO SELECT Hose Clamp, Nylon, Max 0.290 In, PK10 (22HC0250)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6724-5)
- ZORO SELECT Hose Clamp, 7-1/4 to 8-1/8In, SAE 812, PK10 (4180070)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (5264070)
- ZORO SELECT Shrink Clamp, Min.Dia.1-1/2 In. (32941)
- X1 TOOLS 1-3/8 Hose Clamp 24 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1375x24)
- Zoro Select Hose Fittings