Shop All Hose Clamps
Zoro Select
Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK500
Mfr # Tridon 632006
Zoro # G6762384
original price:
$263.32
11% off
new price: $232.99
/pk 500, $0.47/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 201 Stainless Steel
- Hose Clamp Housing Material 201 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 201/301 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Tridon 632006
- Zoro # G6762384
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 7/8 in |
Min. Clamp Dia. | 3/8 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Max. | 22 mm |
Metric Dia. Min. | 10 mm |
Band Length | 0.5 in |
Clamp Minimum Inside Diameter | 3/8 in |
Clamping Diameter | 3/8 in - 7/8 in |
For Maximum Outside Diameter | 7/8 in |
Clamp Maximum Inside Diameter | 7/8 in |
Hex Size | 5/16 in |
Band Width | 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 7/8 in, Clamp Minimum Inside Diameter 3/8 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 7/8 in, Grade Military, Maximum Operating Temperature 500 Degrees F, SAE Number 6, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1168 mm Outside Length, 17 mm Top Width, 1 Ribs (BX43)
- NTN Radial Bearing, Sealed, 0.5000 In. Bore (R8LLBC3/5C)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Red (HZR05025-50-G)
- ATP Coiled Air Hose, 1/4" ID x 12 ft. (TT-14-15-NB-RS)
- ZORO SELECT Worm Gear Hose Clamp, 3/4 to 1 3/4 in, 201 Stainless Steel, 20 SAE Number, 10 Pack (5720)
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE 60, PK10 (5360)
- ZORO SELECT Hose Clamp, Nylon, Max 2.390 In, PK10 (22HC2125)
- ZORO SELECT Clamp, Double Bolt (3LX58)
- ZORO SELECT Hose Clamp, LCS, Dia 50mm x 2.0mm, PK10 (CTB-50ST FK)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (670040020)
- ZORO SELECT Hose Clamp, 4-1/4 to 5-1/8In, SAE 512, PK10 (4550070)
- Zoro Select Hose Clamps