Shop All Hose Clamps
Zoro Select
Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10
Mfr # 6806
Zoro # G1311791
product price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6806
- Zoro # G1311791
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 7/8 in |
Min. Clamp Dia. | 3/8 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Max. | 22 mm |
Metric Dia. Min. | 10 mm |
Screw Size | 5/16 in |
Clamping Diameter | 3/8 in - 7/8 in |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 7/8 in |
Band Length | 0.56 in |
Band Width | 9/16 in |
For Maximum Outside Diameter | 7/8 in |
Clamp Minimum Inside Diameter | 3/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 7/8 in, Clamp Minimum Inside Diameter 3/8 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 7/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 6, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (A58)
- SKF Radial Ball Bearing, Shielded, 50mm Bore (6310 2Z JEM)
- SPEEDAIRE Rod Clevis with Pin, 1-1/4in, 1-1/2in, Stee; (5VKW4)
- DIXON H Series Hydraulic Interchange Coupler, 1/4 in x 1/4-18 Nominal, Quick-Connect x Female NPTF, Brass (2HF2-B)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (670040080)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 1.86"ID, PK10 (HC-T-PA66-N)
- ZORO SELECT Hose Clamp, 8-1/2 to 8-13/16In, SAE850, PK5 (300110850)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5636)
- ZORO SELECT Hose Clamp, 2-1/4 to 4-1/4 In, SAE 60, PK10 (670040060)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (6772170)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (16700031-100)
- Zoro Select Hose Fittings