Shop All Hose Clamps
Zoro Select
Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10
Mfr # 6706170
Zoro # G4489274
product price: $7.29
/pk 10, $0.73/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 316 Stainless Steel
- Hose Clamp Housing Material 316 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6706170
- Zoro # G4489274
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 7/8 in |
Min. Clamp Dia. | 3/8 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 22 mm |
Metric Dia. Min. | 8 mm |
Screw Size | 5/16 in |
Clamp Maximum Inside Diameter | 7/8 in |
For Maximum Outside Diameter | 7/8 in |
Band Width | 1/2 in |
Clamping Diameter | 3/8 in - 7/8 in |
Band Length | 0.5 in |
Hex Size | 5/16 in |
Clamp Minimum Inside Diameter | 3/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 7/8 in, Clamp Minimum Inside Diameter 3/8 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 7/8 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 6, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Offset Link, British Standard, PK5 (RS10BOL)
- BOSTON GEAR Input Oil Seal (55478)
- WILKERSON Nut, Planel Mount, Plastic (RPA-96-734)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 208-230/460V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056T17DRR70021A1)
- ZORO SELECT Hose Clamp, Natural, 0.248" W, PK50 (HC-CC-PA66-N)
- ZORO SELECT Snap-Hose Clamp, Black, 1.86"Max ID, PK25 (HC-T-PA66-BK)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6788170)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (6752170)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10, Package Quantity: 10 (5716)
- ZORO SELECT Hose Clamp, 9/16 to 1-3/4 In, SAE 20, PK10 (5820)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (670040008)
- Zoro Select Hose Clamps