Shop All Hose Clamps
Zoro Select
Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10
Mfr # 5206070
Zoro # G4489484
product price: $5.85
/pk 10, $0.59/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5206070
- Zoro # G4489484
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 7/8 in |
Min. Clamp Dia. | 3/8 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 8 mm |
Metric Dia. Max. | 22 mm |
Hex Size | 5/16 in |
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 3/8 in |
Clamping Diameter | 3/8 in - 7/8 in |
Clamp Maximum Inside Diameter | 7/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 7/8 in, Clamp Minimum Inside Diameter 3/8 in, Fastener Housing Material Steel, SAE Number 6, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (LM720610)
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO (4YU29)
- INA Needle Thrust Roller Bearing, Bore 10mm (AXK1024/0-5-HLA)
- BESTORQ Cogged Belt, 90 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX900)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-75-SC-PA12-BK)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-100-WG-PA66-BK)
- ZORO SELECT Hose Clamp, Dia 1.250x 0.152, Red, PK25 (HC-20ST R)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (5280070)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5728)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6740-5)
- IDEAL-TRIDON MicroGear 62M Series Worm Gear Hose Clamp, Stainless Steel (6260650)
- Zoro Select Hose Fittings