Shop All Hose Clamps
Zoro Select
Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10
Mfr # 6336
Zoro # G0675035
product price: $11.35
/pk 10, $1.14/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 201/301 Stainless Steel
- Hose Clamp Housing Material 201/301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6336
- Zoro # G0675035
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 3/4 in |
Min. Clamp Dia. | 3/4 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Min. | 44 mm |
Metric Dia. Max. | 70 mm |
Screw Size | 5/16 in |
Hex Size | 5/16 in |
Band Length | 0.56 in |
Clamp Maximum Inside Diameter | 2 3/4 in |
Band Width | 9/16 in |
Clamp Minimum Inside Diameter | 3/4 in |
Clamping Diameter | 3/4 in - 2 3/4 in |
For Maximum Outside Diameter | 2 3/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Minimum Inside Diameter 3/4 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 2 3/4 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 36, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-03AS)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213TC-W22)
- PARKER Coil Kit, Grommet 18 In, 24 VDC, Viking (P2FCG448)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6720-5)
- ZORO SELECT Snap-Hose Clamp, Black, 1.39"Max ID, PK25 (HC-P-PA66-BK)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6724170)
- ZORO SELECT Hose Clamp, Dia 2.125x 0.182, Ylw, PK25 (HC-34ST ZD)
- ZORO SELECT Hose Clamp, 2-1/4 to 2-9/16In, SAE 225, PK5 (300110225)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5636)
- DAYCO Hose Clamp Ss Hose Clamp, 91188 (91188)
- Zoro Select Hose Clamps