Shop All Hose Clamps
Zoro Select
Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10
Mfr # 5636
Zoro # G0563403
original price:
$22.19
15% off
new price: $18.79
/pk 10, $1.88/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5636
- Zoro # G0563403
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 3/4 in |
Min. Clamp Dia. | 1 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Max. | 69.85 mm |
Metric Dia. Min. | 25.4 mm |
Screw Size | 5/16 in |
Clamp Maximum Inside Diameter | 2 3/4 in |
Clamp Minimum Inside Diameter | 1 in |
For Maximum Outside Diameter | 2 3/4 in |
Clamping Diameter | 1 in - 2 3/4 in |
Hex Size | 5/16 in |
Band Width | 9/16 in |
Band Length | 0.56 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 3/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 36, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Oil Pump Repair Kit (45565)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (207472)
- GATES Super HC Molded Notch Belts, 5VX860 (5VX860)
- DYNABRADE Shaft Lock Assembly (51694)
- ZORO SELECT Clamp, Double Bolt (3LX77)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10 (5328)
- ZORO SELECT Clamp, Hose End (3LX81)
- ZORO SELECT Hose Clamp, 1-5/16 to 1-7/8In, SAE 22, PK10 (360030022070)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (62M32)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10, Metric Dia. Max.: 114 mm (5764)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #60, 10/Bx (23427)
- Zoro Select Hose Fittings