Shop All Hose Clamps
Zoro Select
Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10
Mfr # 5236070
Zoro # G4489396
product price: $7.79
/pk 10, $0.78/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5236070
- Zoro # G4489396
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 3/4 in |
Min. Clamp Dia. | 3/4 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Max. | 63 mm |
Metric Dia. Min. | 38 mm |
Clamp Maximum Inside Diameter | 2 3/4 in |
Clamp Minimum Inside Diameter | 3/4 in |
Hex Size | 5/16 in |
Band Width | 1/2 in |
Clamping Diameter | 3/4 in - 2 3/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Minimum Inside Diameter 3/4 in, Fastener Housing Material Steel, SAE Number 36, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Wc Welded Cylinder: 3.5 Bore, Seal Kit, 3000 PSI, 1.75 Rod Dia (286103)
- LOC-LINE NPT Connector, Black, 3/4", PK50 (69545-BLK)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (928766)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Green (SP150-50MF-G)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5736)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4535070)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6336)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10, Metric Dia. Max.: 57 mm (6828)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4185070)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (6380)
- IDEAL TRIDON 7/16-25/32 Hose Clamp (6206053)
- Zoro Select Hose Fittings