Shop All Hose Clamps
Zoro Select
Hose Clamp, 3/4 to 1-5/8In, SAE 19, SS, PK10
Mfr # 360030019070
Zoro # G4489676
original price:
$33.50
13% off
new price: $28.89
/pk 10, $2.89/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 201/301 Stainless Steel
- Hose Clamp Housing Material 201/301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 360030019070
- Zoro # G4489676
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 5/8 in |
Min. Clamp Dia. | 3/4 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Min. | 27 mm |
Metric Dia. Max. | 35 mm |
Screw Size | 5/16 in |
For Maximum Outside Diameter | 1 5/8 in |
Hex Size | 5/16 in |
Band Length | 0.56 in |
Band Width | 9/16 in |
Clamp Maximum Inside Diameter | 1 5/8 in |
Clamp Minimum Inside Diameter | 3/4 in |
Clamping Diameter | 3/4 in - 1 5/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.028 in, Band Type Recessed Bead-Lined, Band Width 9/16 in, Clamp Maximum Inside Diameter 1 5/8 in, Clamp Minimum Inside Diameter 3/4 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 1 5/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 19, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3554)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- SLUGGER BY FEIN Cutting Oil, 1 qt, Can (32132032980)
- ZORO SELECT QD Bushing, Series E, Bore 3-7/16 In (E3716)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716170)
- ZORO SELECT Hose Clamp, 2-13/16 to 3-3/4In, SAE52, PK10 (5352)
- ZORO SELECT Hose Clamp, 3-1/2 to 3-13/16In, SAE350, PK5 (300110350)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-75-SC-PA66-BK)
- ZORO SELECT Hose Clamp, Dia 0.312x0.062, Red, PK100 (HC-5ST R)
- ZORO SELECT Hose Clamp, LCS, Dia 50mm x 2.0mm, PK10 (CTB-50ST FK)
- GATES CONSTANT TENSION HOSE CLAMP (HEAVY-DUTY) (32635)
- Zoro Select Hose Fittings