Shop All Hose Clamps
Zoro Select
Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10
Mfr # 6320
Zoro # G0607704
product price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 201/301 Stainless Steel
- Hose Clamp Housing Material 201/301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6320
- Zoro # G0607704
- UPC # 00194484307868
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 3/4 in |
Min. Clamp Dia. | 3/4 in |
Hose Clamp Band Width | 9/16 in |
Screw Size | 5/16 in |
Metric Dia. Max. | 44 mm |
Metric Dia. Min. | 19 mm |
Clamp Minimum Inside Diameter | 3/4 in |
Band Width | 9/16 in |
Hex Size | 5/16 in |
Band Length | 0.56 in |
For Maximum Outside Diameter | 1 3/4 in |
Clamping Diameter | 3/4 in - 1 3/4 in |
Clamp Maximum Inside Diameter | 1 3/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Minimum Inside Diameter 3/4 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 1 3/4 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 20, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Manual Socket, 1/4"FPT, Brass/Steel (4004)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 71" (BB71)
- EATON AEROQUIP Bulk Hose, 1/4 In ID x 25 Ft, 3000 PSI (FC300-05-25)
- CHICAGO RAWHIDE Scotseals, #38750 (38750)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4135070)
- ZORO SELECT Hose Clamp, 2 to 3 In, SAE 40, SS, PK10 (360030040070)
- ZORO SELECT Hose Clamp, 1-1/4 to 2 In, SAE 24, SS, PK10 (5324)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (57104)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6724170)
- ZORO SELECT Hose Clamp, 3-1/4 to 3-9/16In, SAE 325, PK5 (300110325)
- SURTEK Stainless Steel Hose Clamp 5/8" to 1-1/4" (137704)
- Zoro Select Hose Fittings